
Halogen Double-Ended Linear Lamp, 1500W, 277V, Bulb: T3
Item #: 0049775
Cat #: 1500T3Q/CL 277V
UPC: 046677150396
Call for price
Company wide:
0
in stock
Documents & Guides
Halogen Double-Ended Linear Lamp, 1500W, 277V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 33,000, Color Temperature: 2900K.
Overview
Halogen Double-Ended Linear Lamp, 1500W, 277V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 33,000, Color Temperature: 2900K.
High-quality white light with superior lumen performanceHalogen Double Ended lamps provide bright,white light for work lights and security lighting. Rugged construction for busy work sites. Offered in several lengths to meet most application needs.High lumen output provides light where you need it.
Also known as: 046677150396, 1500T3Q/CL 277V, PHI1500T3QPCL277V
Specifications
| Color Temperature: | 2900 (Warm White) |
| Wattage: | 1500 |
| Shape: | T3 (Tubular) |
| Volts AC: | 277 |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 33000 |
| Base: | Recessed Single Contact (R7s) |
| Light Technology: | Halogen |
| Color Temperature: | 2900 (Warm White) |
| Shape: | T3 (Tubular) |
| Color Rendering Index (CRI): | 100 |
| Base: | Recessed Single Contact (R7s) |
| Wattage: | 1500 |
| Volts AC: | 277 |
| Lumens: | 33000 |
| Light Technology: | Halogen |