Halogen Double-Ended Linear Lamp, T3, 1500W, 240V

Item #: 0049774

Cat #: 132266

UPC: 046677132262

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Double-Ended Linear Lamp, 1500W, 240V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 32,250, Color Temperature: 2900K. *Philips Part # 13226-6*

Overview

Halogen Double-Ended Linear Lamp, 1500W, 240V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 32,250, Color Temperature: 2900K. *Philips Part # 13226-6*

High-quality white light with superior lumen performanceHalogen Double Ended lamps provide bright,white light for work lights and security lighting. Rugged construction for busy work sites. Offered in several lengths to meet most application needs.High lumen output provides light where you need it.

Also known as: 046677132262, 132266, PHI1500T3QPCL240V

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 1500
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Volts AC: 240
Lumens: 32250
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Base: Recessed Single Contact (R7s)
Lumens: 32250
Wattage: 1500
Color Rendering Index (CRI): 100
Volts AC: 240
Light Technology: Halogen