Marine Ps Plug, 4p5w, 100a 120/208v

Item #: 0049749

Cat #: M5100P9

UPC: 783585510040

Call for price
Company wide:
0 in stock
Documents & Guides
Heavy Duty Products, Iec Pin And Sleeve Devices, Marine Grade, Male, Plug, 100a,3-phase Wye 120/208v Ac, 4-pole 5-wire Grounding, Terminalscrews, Yellow

Overview

Heavy Duty Products, Iec Pin And Sleeve Devices, Marine Grade, Male, Plug, 100a,3-phase Wye 120/208v Ac, 4-pole 5-wire Grounding, Terminalscrews, Yellow

Corrosion Resistant Devices that Withstand the Most Abusive Environments - Hubbell offers a superior grade of 100A IEC Pin and Sleeve designed for use in the most demanding environments. These devices feature nickel plated solid brass pins for long life and reliable electrical contact in the most corrosive environments. They have a high visibility yellow supertough nylon housing. The heavy duty external cord clamps provide maximum cord retention to maintain secure terminations. The screws and fasteners are made from stainless steel.

Also known as: 783585510040, M5100P9, KELM5100P9

Features & Benefits

  • Solid one-piece pins for reliable electrical contact
  • Gasketed sealing ring provides watertight seal
  • Raised collar surrounds each phase pin

Specifications

Material: Composite
Color: Blue, Yellow
Amps: 100
NEMA Configuration: Non-Nema
Poles: 4
Material: Composite
Amps: 100
Poles: 4
Color: Blue, Yellow
NEMA Configuration: Non-Nema