Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0049720

Cat #: GHB3030I

UPC: 782114312339

$ 1290.74 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB3030I MLD CASE CB 3P

Overview

C-H GHB3030I MLD CASE CB 3P
Also known as: 782114312339, GHB3030I, CUTGHB3030I

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 30
Interrupt Rating AC: 14 kA