BALDOR L3606T 3HP 115/230V

Item #: 0049706

Cat #: L3606T

UPC: 781568100738

Company wide:
0 in stock
Documents & Guides
BALDOR L3606T 3HP 115/230V

Overview

BALDOR L3606T 3HP 115/230V
Also known as: 781568100738, L3606T, BLML3606T

Specifications

Phase: 1
Horsepower: 3
Amps: 29
Phase: 1
Amps: 29
Horsepower: 3