15 Watt Bulb A15 Frost Industrial Service

Item #: 0049657
Cat #: 15A15/35 130V 60-1
UPC:
Call for price
Company wide:
0 in stock
Incandescent Lamp, 15W, 130V, Bulb: A15, Base: Medium Screw (E26), Lumens: 123, Color Temperature: 2700K, Rated Average Life: 3,500 Hrs. Color: Frost. *Philips Part # 25849-1* Commonly used in Industrial Service Applications.

Overview

Incandescent Lamp, 15W, 130V, Bulb: A15, Base: Medium Screw (E26), Lumens: 123, Color Temperature: 2700K, Rated Average Life: 3,500 Hrs. Color: Frost. *Philips Part # 25849-1* Commonly used in Industrial Service Applications.
Philips 15 watt Specialty Incandescents provide the perfect light for accent and display lighting as well as general lighting in a variety of applications. From tubular shapes and appliance bulbs,to colored lamps for special effects,this family of lamps is ideal for professional and consumer applications
Also known as: 15A15/35 130V 60-1, PHI15A1535130V

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Wattage: 15
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Lumens: 123
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 15
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 123
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)