15 Watt Bulb A15 Incandescent

Item #: 0049656
Cat #: 15A15CL130V
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 15W, 130V, Bulb: A15, Base: Medium Screw (E26), Lumens: 105, Color Temperature: 2850K, Rated Average Life: 2,500 Hrs.

Overview

Incandescent Lamp, 15W, 130V, Bulb: A15, Base: Medium Screw (E26), Lumens: 105, Color Temperature: 2850K, Rated Average Life: 2,500 Hrs.
Also known as: 15A15CL130V, PHI15A15CL130V

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Lumens: 105
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 105
Volts AC: 130
Wattage: 15
Shape: A15 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)