LED Indicator Bulb, BA9s, 6V, T3-1/4 (755), White

Item #: 0049650

Cat #: LED-6-BA9S-W

UPC: 031293057426

Company wide:
220 in stock
Miniature LED Lamp, Indicator, 0.18 Amp, 6 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (BA9s), Color: White. Replaces: 6MB, 44, 47, 238, 755, 1810, 1847, 1866

Overview

Miniature LED Lamp, Indicator, 0.18 Amp, 6 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (BA9s), Color: White. Replaces: 6MB, 44, 47, 238, 755, 1810, 1847, 1866
Also known as: 031293057426, LED-6-BA9S-W, EIKLED6BA9SW

Specifications

Color: Clear
Type: Miniature, Indicator
Volts AC: 6
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: LED
Color: Clear
Volts AC: 6
Base: Bayonet (BA9s)
Type: Miniature, Indicator
Shape: T3-1/4 (Tubular)
Light Technology: LED