Incandescent Lamp, A21, 116W, 130V, Clear

Item #: 0049602
Cat #: 116A21/TS 130V
UPC: 046677224851
$ 8.53 EA
Company wide:
178 in stock
Incandescent Lamp, 116W, 130V, Bulb: A21, Base: Medium Screw (E26), Lumens: 1180, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. Color: Clear. *Philips Part # 22485-7* Commonly used in Traffic Signal Applications.

Overview

Incandescent Lamp, 116W, 130V, Bulb: A21, Base: Medium Screw (E26), Lumens: 1180, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. Color: Clear. *Philips Part # 22485-7* Commonly used in Traffic Signal Applications.
Philips Family of Specialty Incandescents provide the perfect light for a variety of professional and consumer applications.This clear incandescent is ideal for traffic signal lighting.
Also known as: 046677224851, 116A21/TS 130V, PHI116A21TS130V

Specifications

Color: Clear
Base: Medium Screw (E26)
Lumens: 1180
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 116
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Clear
Lumens: 1180
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 116
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)