116 Watt Bulb A21 Clear Traffic Signal

Item #: 0049601

Cat #: 116A21/TS 120V

UPC: 046677224837

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 116W, 120V, Bulb: A21, Base: Medium Screw (E26), Lumens: 1180, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. Color: Clear. *Philips Part # 22483-2* Commonly used in Traffic Signal Applications.

Overview

Incandescent Lamp, 116W, 120V, Bulb: A21, Base: Medium Screw (E26), Lumens: 1180, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. Color: Clear. *Philips Part # 22483-2* Commonly used in Traffic Signal Applications.
Also known as: 046677224837, 116A21/TS 120V, PHI116A21TS120V

Specifications

Color: Clear
Base: Medium Screw (E26)
Lumens: 1180
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 116
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Clear
Lumens: 1180
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 116
Color Temperature: 2700 (Warm White)