20V MAX 16GA Angled Finish Nailer

Item #: 0049579

Cat #: DCN660B

UPC: 885911385411

Company wide:
0 in stock
Documents & Guides
20V MAX 16GA Angled Finish Nailer, Inline Magazine, Cordless, Compatible with All DEWALT 20V MAX* Batteries, ***Bare Tool Only***

Overview

20V MAX 16GA Angled Finish Nailer, Inline Magazine, Cordless, Compatible with All DEWALT 20V MAX* Batteries, ***Bare Tool Only***

The DeWALT® 20 V MAX* XR® Angled Finish Nailer drives 16 ga angled finish nails from from 1-1/4 to 2-1/2 IN which makes it ideal for fastening crown molding, casing, and baseboards. With its brushless motor powered by a DeWALT® 20 V Max lithium-ion battery the finish nailer is ready to go to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless.

Also known as: 885911385411, DCN660B, DEWDCN660B

Features & Benefits

  • Drives 16 20-degree angled finish nails from 1-1/4 In. to 2-1/2 In.
  • Tool-free selectable actuation modes - sequential mode for precision placement and bump mode for production speed
  • Up to 800 nails per charge** (**when used with 20 V MAX* 2.0 Ah battery - sold separately)
  • Tool-free jam release to quickly and easily clear nail jams
  • Multi functional LED lights for workspace illumination and tool diagnostics
  • Adjustable belt hook
  • Tool-free depth adjustment for precise countersinking of nails
  • Integrated tool-free stall release lever
  • 100% battery power = no gas, hose, or compressor

Specifications

Volts AC: 20
Type: Nailer, Nail Gun
Volts AC: 20
Type: Nailer, Nail Gun