Multiple

Item #: 0049573

Cat #: 10SISGRAX2000

UPC: 842313133088

$ 1.26 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
10 SIS GRAY X2000

Overview

10 SIS GRAY X2000
Also known as: 842313133088, 10SISGRAX2000

Specifications

Gauge: 10 AWG
Length: 2500 ft
Color: Gray
Gauge: 10 AWG
Color: Gray
Length: 2500 ft