Halogen Linear Lamp, Single-Ended, 100 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Double Contact Bayo

Item #: 0049543

Cat #: DCBAY 100W 120V ESR 1CT/12

UPC: 046677115074

Company wide:
0 in stock
Documents & Guides
Halogen Linear Lamp, Single-Ended, 100 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 1900, CRI: 100, Color Temperature: 2700K *** Discontinued ***

Overview

Halogen Linear Lamp, Single-Ended, 100 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 1900, CRI: 100, Color Temperature: 2700K *** Discontinued ***

Accent lighting with improved lumens and higher performanceHalogen DC Bayonett Capsule lamps provide bright,white light for decorative and accent lighting and general illumination. Offered in T4 bulb size with DC Bayonette base configurations. These lamps offer a rated average life ranging from 1000 to 2000 hours depending upon the product.** Rated average life is the length of operation (in hours) at which point an average of 50% of the lamps will still be operational and 50% will not.

Also known as: 046677115074, DCBAY 100W 120V ESR 1CT/12, PHIDCBAY100W120VES

Specifications

Wattage: 100
Shape: T4 (Tubular)
Lumens: 1900
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Halogen
Base: Bayonet (BA15d)
Wattage: 100
Lumens: 1900
Color Rendering Index (CRI): 100
Light Technology: Halogen
Shape: T4 (Tubular)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA15d)