6" PVC Coated Rigid Steel 90 Degree Elbow

Item #: 0049539

Cat #: PV6090EL00

UPC: 847656053987

$ 2500.17 EA
Company wide:
0 in stock
Documents & Guides
6" PVC Coated Rigid Steel 90 Degree Elbow

Overview

6" PVC Coated Rigid Steel 90 Degree Elbow

PVC Coated GRC Standard Elbows are available in standard & special radius dimensions and in various degrees as required. PVC Coated GRC Elbows are to be installed on conduit raceways for underground stub-ups, and interconnection of conduit runs and other fittings.

Also known as: 847656053987, PV6090EL00, CLBPV6090EL00

Specifications

Color: Black
Diameter: 6 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 6 in
Angle: 90°