2" to 4" Conduit Sheave

Item #: 0049533

Cat #: CS24

UPC: 617209995862

$ 1950.00 EA
Company wide:
0 in stock
Documents & Guides
2"-4" Conduit Sheave

Overview

2"-4" Conduit Sheave
Also known as: 617209995862, CS24, ITOCS24

Specifications

Diameter Range: 2 - 4 in
Diameter Range: 2 - 4 in