Dual-Circuit Sensor Switch, White

Item #: 0049521

Cat #: MS-B202-WH

UPC: 784276086288

$ 123.81 EA
Company wide:
0 in stock
Dual Technology, Dual-Circuit Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, White

Overview

Dual Technology, Dual-Circuit Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, White

Maestro Dual Technology (Dual Tech), partial-on occupancy sensor switch, appliesexclusive XCT Technology for minor and fine motion detection. Meets Title 24 requirements for multi-level lighting in white

Also known as: 784276086288, MS-B202-WH, LUTMSB202WH

Features & Benefits

  • XCT Technology for major, minor, fine, and very fine motion detection
  • 180 deg sensor field-of-view
  • Adjustable timeout for each circuit (1, 5, 15, or 30 minutes)
  • Tamper-resistant PIR lens
  • Occupancy models (MS-A102-XX, MS-B102-XX, MS-A202-XX, MS-B202-XX) can be set to Auto-ON/Auto-OFF or Manual-ON/Auto-OFF per circuit
  • Two Ambient Light Detect (ALD) options: - Learning ALD Mode: Uses adaptive algorithm. Sensor learns user's preferred light level over time. - Fixed ALD mode: Four selectable light level thresholds: Hi, Med, Low, M
  • Up to 900 ft2 (81 m2) major motion coverage and 400 ft2 (36 m2) minor motion coverage
  • Switches all lighting loads: incandescent, halogen, ELV, MLV, CFL, LED, magnetic fluorescent, electronic fluorescent
  • Sensitivity adjustment - PIR (Hi, Med, Low, Min) - Ultrasonic (Hi, Med, Low, Off)
  • Dual-circuit model (MS-A202) meet Title 24 requirements for multi-level lighting control.

Specifications

Amps: 6, 4.400
Family / Style: Maestro
Color: White
Mounting: Knuckle
Volts AC Range: 120 - 277
Amps: 6, 4.400
Color: White
Volts AC Range: 120 - 277
Family / Style: Maestro
Mounting: Knuckle