This product has been discontinued.

Low Pressure Sodium Lamp, 90W, Clear
Item #:
0049422
Cat #:
SOX 90W BY22d 1SL/12
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Low Pressure Sodium Lamp, 90 Watt, 112 Volt, Bulb: T21 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 13600, Color Temperature: 1800K, ANSI Code: L72
Overview
Low Pressure Sodium Lamp, 90 Watt, 112 Volt, Bulb: T21 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 13600, Color Temperature: 1800K, ANSI Code: L72
High energy efficiency low pressure sodium lamps for indoor and outdoor applications
Also known as: SOX 90W BY22d 1SL/12, PHISOX90
Specifications
Volts AC: | 120, 277 |
Lumens: | 14300 |
Color Temperature: | 1700 (Warm White) |
Wattage: | 90 |
Shape: | T21 (Tubular) |
ANSI Code: | L72 |
Light Technology: | HID |
Dimmable: | No |
Base: | Bayonet (BY22d) |
Volts AC: | 120, 277 |
Color Temperature: | 1700 (Warm White) |
Shape: | T21 (Tubular) |
Light Technology: | HID |
Base: | Bayonet (BY22d) |
Lumens: | 14300 |
Wattage: | 90 |
ANSI Code: | L72 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)