35 Watt Bulb Low Pressure Sodium

Item #: 0049420
Cat #: SOX 35W BY22d 1SL/12
UPC:
Call for price
Company wide:
0 in stock
Low Pressure Sodium Lamp, 35W, Bulb: T17, Base: DC Bayonet (BY22d), Lumens: 4550, Color Temp: 1700K, ANSI Code: L70. *Philips Part # 32781-7*

Overview

Low Pressure Sodium Lamp, 35W, Bulb: T17, Base: DC Bayonet (BY22d), Lumens: 4550, Color Temp: 1700K, ANSI Code: L70. *Philips Part # 32781-7*
High energy efficiency low pressure sodium lamps for indoor and outdoor applications.
Also known as: SOX 35W BY22d 1SL/12, PHISOX35

Specifications

Wattage: 35
Shape: T17 (Tubular)
Volts AC: 120, 277
ANSI Code: L70
Lumens: 4550
Color Temperature: 1700 (Warm White)
Light Technology: HID
Dimmable: No
Base: Bayonet (BY22d)
Wattage: 35
Volts AC: 120, 277
Lumens: 4550
Light Technology: HID
Base: Bayonet (BY22d)
Shape: T17 (Tubular)
ANSI Code: L70
Color Temperature: 1700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)