
180 Watt Bulb Low Pressure Sodium
Item #:
0049419
Cat #:
SOX 180W BY22d 1SL/6
UPC:
046677405243
Call for price
Company wide:
0
in stock
Documents & Guides
Low Pressure Sodium Lamp, 180W, Bulb: T21, Base: DC Bayonet (BY22d), Lumens: 32,000, Color Temp: 1700K, ANSI Code: L74. *Philips Part # 15116-7*
Overview
Low Pressure Sodium Lamp, 180W, Bulb: T21, Base: DC Bayonet (BY22d), Lumens: 32,000, Color Temp: 1700K, ANSI Code: L74. *Philips Part # 15116-7*
High energy efficiency low pressure sodium lamps for indoor and outdoor applications.
Also known as: 046677405243, SOX 180W BY22d 1SL/6, PHISOX180
Specifications
Lumens: | 32000 |
Volts AC: | 120, 277 |
ANSI Code: | L74 |
Wattage: | 180 |
Color Temperature: | 1700 (Warm White) |
Shape: | T21 (Tubular) |
Light Technology: | HID |
Dimmable: | No |
Base: | Bayonet (BY22d) |
Lumens: | 32000 |
ANSI Code: | L74 |
Color Temperature: | 1700 (Warm White) |
Light Technology: | HID |
Base: | Bayonet (BY22d) |
Volts AC: | 120, 277 |
Wattage: | 180 |
Shape: | T21 (Tubular) |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)