
Low Pressure Sodium Lamp, 135W, Clear
Item #:
0049418
Cat #:
SOX 135W BY22d 1SL/12
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
Low Pressure Sodium Lamp, 135W, Bulb: T21, Base: DC Bayonet (BY22d), Lumens: 22,600, Color Temp: 1700K, ANSI Code: L73. *Philips Part # 32153-9*
Overview
Low Pressure Sodium Lamp, 135W, Bulb: T21, Base: DC Bayonet (BY22d), Lumens: 22,600, Color Temp: 1700K, ANSI Code: L73. *Philips Part # 32153-9*
High energy efficiency low pressure sodium lamps for indoor and outdoor applications.
Also known as: SOX 135W BY22d 1SL/12, PHISOX135
Specifications
Lumens: | 22600 |
Volts AC: | 120, 277 |
Color Temperature: | 1700 (Warm White) |
Shape: | T21 (Tubular) |
ANSI Code: | L73 |
Wattage: | 135 |
Light Technology: | HID |
Dimmable: | No |
Base: | Bayonet (BY22d) |
Lumens: | 22600 |
Color Temperature: | 1700 (Warm White) |
ANSI Code: | L73 |
Light Technology: | HID |
Base: | Bayonet (BY22d) |
Volts AC: | 120, 277 |
Shape: | T21 (Tubular) |
Wattage: | 135 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)