
Low Pressure Sodium Lamp, 18W, Clear
Item #:
0049416
Cat #:
MASTER SOX-E 18W BY22d 1SL/12
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
Low Pressure Sodium Lamp, 18W, Bulb: T17, Base: DC Bayonet (BY22d), Lumens: 1800, Color Temp: 1700K, ANSI Code: L69. *Philips Part # 23404-7*
Overview
Low Pressure Sodium Lamp, 18W, Bulb: T17, Base: DC Bayonet (BY22d), Lumens: 1800, Color Temp: 1700K, ANSI Code: L69. *Philips Part # 23404-7*
Also known as: MASTER SOX-E 18W BY22d 1SL/12, PHISOXE18
Specifications
Lumens: | 1800 |
ANSI Code: | L69 |
Wattage: | 18 |
Shape: | T17 (Tubular) |
Volts AC: | 120, 277 |
Color Temperature: | 1700 (Warm White) |
Light Technology: | HID |
Dimmable: | No |
Base: | Bayonet (BY22d) |
Lumens: | 1800 |
Wattage: | 18 |
Volts AC: | 120, 277 |
Light Technology: | HID |
Base: | Bayonet (BY22d) |
ANSI Code: | L69 |
Shape: | T17 (Tubular) |
Color Temperature: | 1700 (Warm White) |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)