
Compact Fluorescent Lamp, 36W, PL-L, 4100K
Item #: 0049390
Cat #: PL-L 36W/841/4P 1CT/25
UPC: 046677345136
$ 20.93 EA
Company wide:
45
in stock
Documents & Guides
Compact Fluorescent Lamp, 36W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2900, CRI: 82, Color Temperature: 4100K, Rated Average Life: 15,000 Hrs. *Philips Part # 34513-2* 162W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 36W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2900, CRI: 82, Color Temperature: 4100K, Rated Average Life: 15,000 Hrs. *Philips Part # 34513-2* 162W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677345136, PL-L 36W/841/4P 1CT/25, PHIPLL36W8414P
Specifications
| Color Temperature: | 4100 (Cool White) |
| Shape: | PL-L (Twin Tube Long), CFT (Flat Twin) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 2900 |
| Volts AC: | 120 |
| Wattage: | 36 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2G11) |
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Light Technology: | Fluorescent |
| Shape: | PL-L (Twin Tube Long), CFT (Flat Twin) |
| Lumens: | 2900 |
| Wattage: | 36 |
| Base: | 4-Pin (2G11) |