PLATT logo

Compact Fluorescent Lamp, 36W, PL-L, 3500K

Item #: 0049389
Cat #: PL-L 36W/835/4P 1CT/25
UPC: 046677349424
$ 17.66 EA
Company wide:
219 in stock
Compact Fluorescent Lamp, 36W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2900, CRI: 82, Color Temperature: 3500K, Rated Average Life: 15,000 Hrs. *Philips Part # 34942-3* 162W Equivalent

Overview

Compact Fluorescent Lamp, 36W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2900, CRI: 82, Color Temperature: 3500K, Rated Average Life: 15,000 Hrs. *Philips Part # 34942-3* 162W Equivalent
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677349424, PL-L 36W/835/4P 1CT/25, PHIPLL36W8354P

Specifications

Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Color Rendering Index (CRI): 82
Lumens: 2900
Volts AC: 120
Wattage: 36
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Lumens: 2900
Wattage: 36
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (2G11)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)