This product has been discontinued.

Compact Fluorescent Lamp, 22W, PL-C, 2700K
Item #: 0049381
Cat #: PL-C 15MM / 22W / 827
UPC: 04667711649
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Compact Fluorescent Lamp, 22W, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX32d-2), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 24168-7* 99W Equivalent.
Overview
Compact Fluorescent Lamp, 22W, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX32d-2), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 24168-7* 99W Equivalent.
Also known as: 04667711649, PL-C 15MM / 22W / 827, PHIPLC15MM22W827
Specifications
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Wattage: | 22 |
| Color Temperature: | 2700 (Warm White) |
| Lumens: | 1200 |
| Light Technology: | Fluorescent |
| Base: | 2-Pin (GX32d-2) |
| Color Rendering Index (CRI): | 82 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |
| Volts AC: | 120 |
| Wattage: | 22 |
| Lumens: | 1200 |
| Base: | 2-Pin (GX32d-2) |