14 THHN/THWN-2 PURPLE/BLACK STRIPE

Item #: 0049373

Cat #: 14THHNCSTRPURBLACK

UPC:

Company wide:
0 in stock
Documents & Guides
14 THHN/THWN-2 PURPLE/BLACK STRIPE

Overview

14 THHN/THWN-2 PURPLE/BLACK STRIPE
Also known as: 14THHNCSTRPURBLACK

Specifications

Color: Purple/Black
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Purple/Black
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG