400 Watt Standard Metal Halide Bulb

Item #: 0049361

Cat #: MH400/U/ED28

UPC: 046677426026

$ 47.04 EA
Company wide:
330 in stock
Documents & Guides
Metal Halide Lamp, 400W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 36,000, CRI: 63, Color Temp: 4000K, ANSI Code: M59/E. Color: Clear. *Philips Part # 42602-3* Case Qty.: 12

Overview

Metal Halide Lamp, 400W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 36,000, CRI: 63, Color Temp: 4000K, ANSI Code: M59/E. Color: Clear. *Philips Part # 42602-3* Case Qty.: 12

High performance, Long life and Superior light qualityA compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.

Also known as: 046677426026, MH400/U/ED28, PHIMH400UED28

Specifications

Lumens: 36000
Color: Clear
Color Rendering Index (CRI): 63
Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
ANSI Code: M59/E
Shape: ED28 (Elliptical Dimple)
Light Technology: HID
Lumens: 36000
Color Rendering Index (CRI): 63
Wattage: 400
ANSI Code: M59/E
Light Technology: HID
Color: Clear
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)