Metal Halide Lamp, 250W, ED28

Item #: 0049354

Cat #: MH250/U

UPC: 046677274849

$ 32.96 EA
Company wide:
264 in stock
Documents & Guides
Metal Halide Lamp, 250W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 20,500, CRI: 65, Color Temp: 4000K, ANSI Code: M58/E. Color: Clear. *Philips Part # 27484-5* Case Qty.: 12.

Overview

Metal Halide Lamp, 250W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 20,500, CRI: 65, Color Temp: 4000K, ANSI Code: M58/E. Color: Clear. *Philips Part # 27484-5* Case Qty.: 12.

High performance, Long life and Superior light qualityA compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.

Also known as: 046677274849, MH250/U, PHIMH250U

Specifications

Color: Clear
Lumens: 20500
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
ANSI Code: M58/E
Wattage: 250
Light Technology: HID
Color: Clear
Color Temperature: 4000 (Cool White)
Shape: ED28 (Elliptical Dimple)
ANSI Code: M58/E
Light Technology: HID
Lumens: 20500
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 250