250 Watt Standard Metal Halide Bulb

Item #: 0049353
Cat #: MH250/C/U
UPC:
$ 30.70 EA
Company wide:
19 in stock
Metal Halide Lamp, 250W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 19,475, CRI: 70, Color Temp: 3700K, ANSI Code: M58/E. Color: Coated. *Philips Part # 29169-0*

Overview

Metal Halide Lamp, 250W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 19,475, CRI: 70, Color Temp: 3700K, ANSI Code: M58/E. Color: Coated. *Philips Part # 29169-0*
High performance, Long life and Superior light qualityA compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.
Also known as: MH250/C/U, PHIMH250CU

Specifications

Volts AC: 133
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
ANSI Code: M58/E
Lumens: 19475
Wattage: 250
Light Technology: HID
Color Temperature: 3700 (Neutral White)
Volts AC: 133
Base: Mogul Screw (E39)
ANSI Code: M58/E
Wattage: 250
Color Temperature: 3700 (Neutral White)
Color Rendering Index (CRI): 70
Shape: ED28 (Elliptical Dimple)
Lumens: 19475
Light Technology: HID

Customer Reviews

No reviews for this product
(0)