Metal Halide Lamp, 175W, ED28

Item #: 0049350
Cat #: MH175/C/U
UPC: 046677287283
$ 30.67 EA
Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 13,000, CRI: 70, Color Temp: 3700K, ANSI Code: M57/E. Color: Coated. *Philips Part # 28728-4*

Overview

Metal Halide Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 13,000, CRI: 70, Color Temp: 3700K, ANSI Code: M57/E. Color: Coated. *Philips Part # 28728-4*
High performance, Long life and Superior light qualityA compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.
Also known as: 046677287283, MH175/C/U, PHIMH175CU

Specifications

Volts AC: 480, 120, 277, 240, 208
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 175
ANSI Code: M57/E
Lumens: 13000
Light Technology: HID
Color Temperature: 3700 (Neutral White)
Volts AC: 480, 120, 277, 240, 208
Base: Mogul Screw (E39)
Wattage: 175
Lumens: 13000
Color Temperature: 3700 (Neutral White)
Color Rendering Index (CRI): 70
Shape: ED28 (Elliptical Dimple)
ANSI Code: M57/E
Light Technology: HID

Customer Reviews

No reviews for this product
(0)