Metal Halide Lamp, 1500W, BT56

Item #: 0049348

Cat #: MH1500/U

UPC: 046677131623

$ 140.54 EA
Company wide:
83 in stock
Documents & Guides
Metal Halide Lamp, 1500W, Bulb: BT56, Base: Mogul Screw (E39), Lumens: 172,000, CRI: 60, Color Temp: 4000K, ANSI Code: M48/E. Color: Clear. *Philips Part # 13162-3* Case Qty. 6

Overview

Metal Halide Lamp, 1500W, Bulb: BT56, Base: Mogul Screw (E39), Lumens: 172,000, CRI: 60, Color Temp: 4000K, ANSI Code: M48/E. Color: Clear. *Philips Part # 13162-3* Case Qty. 6

High performance, Long life and Superior light qualityA compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.

Also known as: 046677131623, MH1500/U, PHIMH1500U, neutral white

Specifications

Color: Clear
Wattage: 1500
Shape: BT56 (Blown Tubular)
Color Temperature: 4000 (Cool White)
ANSI Code: M48/E
Base: Mogul Screw (E39)
Lumens: 172000
Color Rendering Index (CRI): 60
Light Technology: HID
Color: Clear
Shape: BT56 (Blown Tubular)
ANSI Code: M48/E
Lumens: 172000
Light Technology: HID
Wattage: 1500
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 60