Metal Halide, Pulse Start, Protected Lamp, 100W, ED17P

Item #: 0049323

Cat #: MHC100/U/MP/4K ELITE

UPC: 046677429935

$ 89.32 EA
Company wide:
111 in stock
Documents & Guides
Metal Halide, Pulse Start, Protected Lamp, 100W, Bulb: ED17P [Protected], Base: Medium Screw (E26), Initial Lumens: 9400, CRI: 92, Color Temp: 4000K, ANSI Code: M140/M90/O. Color: Clear. *Philips Part # 42993-6

Overview

Metal Halide, Pulse Start, Protected Lamp, 100W, Bulb: ED17P [Protected], Base: Medium Screw (E26), Initial Lumens: 9400, CRI: 92, Color Temp: 4000K, ANSI Code: M140/M90/O. Color: Clear. *Philips Part # 42993-6

MasterColor Elite Protected Ceramic Metal Halide ED-17 4200K Lamps provide excellend lumen maintenance and outstanding performance over time in a protected lamp.

Also known as: 046677429935, MHC100/U/MP/4K ELITE, PHIMHC100UMP4KELIT

Specifications

Color Rendering Index (CRI): 92
Color: Clear
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 9400
Wattage: 100
Shape: ED17P (Elliptical Dimple Protected)
Light Technology: HID
Color Rendering Index (CRI): 92
Base: Medium Screw (E26)
Lumens: 9400
Shape: ED17P (Elliptical Dimple Protected)
Color: Clear
Color Temperature: 4000 (Cool White)
Wattage: 100
Light Technology: HID