Mercury Vapor Lamp, 175W, ED28

Item #: 0049307

Cat #: H39KC-175/DX FULL CT

UPC: 046677248055

Company wide:
0 in stock
Documents & Guides
Mercury Vapor Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 7900, CRI: 45, Color Temp: 3700K, ANSI Code: H39. *Philips Part # 24805-4*

Overview

Mercury Vapor Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 7900, CRI: 45, Color Temp: 3700K, ANSI Code: H39. *Philips Part # 24805-4*

Mercury Vapor lamps feature low initial cost, but have higher operating costs than HPS or Metal Halide due to its lower efficiency. The clear mercury bulb has a bluish green appearance and the Deluxe White has a higher color rendering. Mercury lamps get dimmer over time and rarely burn out, so it is wise to replace them and restore light level.

Also known as: 046677248055, H39KC-175/DX FULL CT, PHIH39KC175DX

Specifications

ANSI Code: H39
Volts AC: 480, 120, 277, 240, 208
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Type: Mercury Vapor
Wattage: 175
Color Rendering Index (CRI): 45
Lumens: 7900
Light Technology: HID
Color Temperature: 3700 (Neutral White)
ANSI Code: H39
Base: Mogul Screw (E39)
Type: Mercury Vapor
Color Rendering Index (CRI): 45
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Lumens: 7900
Color Temperature: 3700 (Neutral White)