
18 AWG TFFN Stranded Copper, Red, 1000'
Item #: 0049303
Cat #: 18TFFNSTRREDX1000
UPC: 980100626235
Company wide:
0
in stock
Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Red, 1000 ft. Reel.
Overview
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Red, 1000 ft. Reel.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100626235, 18TFFNSTRREDX1000
Specifications
| Color: | Red |
| Gauge: | 18 AWG |
| Length: | 1000 ft |
| Material: | Copper |
| Volts AC: | 600 |
| Conductors: | 1 |
| Jacket: | Nylon |
| Stranding: | Stranded |
| Package Type: | Reel |
| Color: | Red |
| Length: | 1000 ft |
| Volts AC: | 600 |
| Jacket: | Nylon |
| Package Type: | Reel |
| Gauge: | 18 AWG |
| Material: | Copper |
| Conductors: | 1 |
| Stranding: | Stranded |