250 Watt Bulb Coated Mercury Vapor ED28

Item #: 0049290

Cat #: HPL-N 250W E39/41 HG.SLV/12

UPC: 046677248147

Call for price
Company wide:
0 in stock
Documents & Guides
Mercury Vapor Lamp, 250W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 13,000, CRI: 45, Color Temp: 3700K, ANSI Code: H37. *Philips Part # 24814-6*

Overview

Mercury Vapor Lamp, 250W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 13,000, CRI: 45, Color Temp: 3700K, ANSI Code: H37. *Philips Part # 24814-6*

Mercury Vapor lamps feature low initial cost, but have higher operating costs than HPS or Metal Halide due to its lower efficiency. The clear mercury bulb has a bluish green appearance and the Deluxe White has a higher color rendering. Mercury lamps get dimmer over time and rarely burn out, so it is wise to replace them and restore light level.

Also known as: 046677248147, HPL-N 250W E39/41 HG.SLV/12, PHIH37KC250DX

Specifications

Volts AC: 480, 120, 277, 240, 208
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Type: Mercury Vapor
Color Rendering Index (CRI): 45
ANSI Code: H37
Wattage: 250
Lumens: 13000
Light Technology: HID
Color Temperature: 3700 (Neutral White)
Volts AC: 480, 120, 277, 240, 208
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 45
Wattage: 250
Light Technology: HID
Base: Mogul Screw (E39)
Type: Mercury Vapor
ANSI Code: H37
Lumens: 13000
Color Temperature: 3700 (Neutral White)