3P, Contactor, IEC, 120V AC

Item #: 0049243

Cat #: XTCE050D00F

UPC: 782116486465

$ 165.28 EA
Company wide:
0 in stock
Documents & Guides
50 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame D - 230 VAC/ 50 Hz Coil.

Overview

50 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame D - 230 VAC/ 50 Hz Coil.
Also known as: 782116486465, XTCE050D00F, CUTXTCE050D00F

Specifications

Mounting: Panel, DIN Rail
Poles: 3
Volts AC: 600
Amps: 50
Volts AC Control: 230
Size: 55 mm
Mounting: Panel, DIN Rail
Volts AC: 600
Volts AC Control: 230
Poles: 3
Amps: 50
Size: 55 mm