158 14V 3.4W W2.1X9.5D T3.25

Item #: 0049209

Cat #: S7068

UPC: 045923070686

Company wide:
0 in stock
Documents & Guides
3.36 Watt miniature; T3 1/4; 500 Average rated hours; Mini Wedge Base; 14 Volt

Overview

3.36 Watt miniature; T3 1/4; 500 Average rated hours; Mini Wedge Base; 14 Volt
Also known as: 045923070686, S7068, SATS7068

Specifications

Volts AC: 14
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Wattage: 3.360
Volts AC: 14
Base: Wedge (W2.1x9.5d)
Dimmable: No
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Wattage: 3.360