215 Watt T12 Very High Output Fluorescent Bulb

Item #: 0049193

Cat #: 342345

UPC: 046677342340

Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent, Very High Output Lamp, 215W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 15,200, CRI: 59, Color Temp: 4100K. Length: 96 in. *Philips Part # 34234-5*

Overview

Fluorescent, Very High Output Lamp, 215W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 15,200, CRI: 59, Color Temp: 4100K. Length: 96 in. *Philips Part # 34234-5*

Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.

Also known as: 046677342340, 342345, PHIF96T12CWVHO

Specifications

Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 59
Length: 8 ft, 96 in
Lumens: 15200
Wattage: 215
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 59
Lumens: 15200
Light Technology: Fluorescent
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Wattage: 215