Fluorescent Lamp, High Output, 100W, T12, 6500K ***Product Available For Local Pick-Up Only***

Item #: 0049181

Cat #: F84T12/D/HO

UPC: 046677234539

Company wide:
0 in stock
Documents & Guides
Fluorescent, High Output Lamp, 100W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 6900, CRI: 79, Color Temp: 6500K. Length: 84 in. *Philips Part # 21206-8* ***Product Available For Local Pick-Up Only***

Overview

Fluorescent, High Output Lamp, 100W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 6900, CRI: 79, Color Temp: 6500K. Length: 84 in. *Philips Part # 21206-8* ***Product Available For Local Pick-Up Only***

Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.

Also known as: 046677234539, F84T12/D/HO, PHIF84T12DHO

Specifications

Length: 84 in
Color Temperature: 6500 (Daylight)
Wattage: 100
Base: Recessed Double Contact (R17d)
Lumens: 6900
Color Rendering Index (CRI): 79
Light Technology: Fluorescent
Length: 84 in
Wattage: 100
Lumens: 6900
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 79