Fluorescent Lamp, Preheat, T5, 8W, 4100K

Item #: 0049173

Cat #: F8T5/CW PH

UPC: 046677114640

$ 13.01 EA
Company wide:
86 in stock
Documents & Guides
Fluorescent, Preheat Lamp, 8W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 400, CRI: 59, Color Temp: 4100K. Rated Average Life: 7,500 Hrs. Length: 12 in. *Philips Part # 33247-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Preheat Lamp, 8W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 400, CRI: 59, Color Temp: 4100K. Rated Average Life: 7,500 Hrs. Length: 12 in. *Philips Part # 33247-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips T5 Fluorescent Lamps are incredibly powerful, environmentally responsible, long life lamps with an ultra-slim profile. This translates into reduced maintenance and disposal costs and also allows the use of smaller fixtures—which reduces ceiling clutter.

Also known as: 046677114640, F8T5/CW PH, PHIF8T5CW

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 400
Length: 1 ft, 12 in
Color Rendering Index (CRI): 59
Type: Pre-Heat Start
Wattage: 8
Dimmable: Yes
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Volts AC: 56
Color Temperature: 4100 (Cool White)
Length: 1 ft, 12 in
Type: Pre-Heat Start
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Lumens: 400
Color Rendering Index (CRI): 59
Wattage: 8
Light Technology: Fluorescent
Volts AC: 56