This product has been discontinued.

80 Watt T12 High Output Fluorescent Bulb
Item #: 0049137
Cat #: F64T12/D/HO
UPC: 046677355845
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Fluorescent, High Output Lamp, 80W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4900, CRI: 79, Color Temp: 6500K. Length: 64 in. *Philips Part # 35584-2*
Overview
Fluorescent, High Output Lamp, 80W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4900, CRI: 79, Color Temp: 6500K. Length: 64 in. *Philips Part # 35584-2*
Also known as: 046677355845, F64T12/D/HO, PHIF64T12DHO
Specifications
| Color Temperature: | 6500 (Daylight) |
| Lumens: | 4900 |
| Base: | Recessed Double Contact (R17d) |
| Wattage: | 80 |
| Length: | 64 in |
| Color Rendering Index (CRI): | 79 |
| Light Technology: | Fluorescent |
| Color Temperature: | 6500 (Daylight) |
| Base: | Recessed Double Contact (R17d) |
| Length: | 64 in |
| Light Technology: | Fluorescent |
| Lumens: | 4900 |
| Wattage: | 80 |
| Color Rendering Index (CRI): | 79 |