This product has been discontinued.

Fluorescent Lamp, High Output, T12, 64", 80W, 4100K
Item #: 0049135
Cat #: 355784
UPC: 046677355784
Company wide:
0
in stock
Discontinued
Documents & Guides
Fluorescent Lamp, High Output, 80 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 5600, CRI: 62, Color Temp: 4100K. Length: 64 in.
Overview
Fluorescent Lamp, High Output, 80 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 5600, CRI: 62, Color Temp: 4100K. Length: 64 in.
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.
Also known as: 046677355784, 355784, PHIF64T12CWHO
Specifications
| Color Temperature: | 4100 (Cool White) |
| Base: | Recessed Double Contact (R17d) |
| Color Rendering Index (CRI): | 62 |
| Wattage: | 80 |
| Length: | 64 in |
| Lumens: | 5600 |
| Light Technology: | Fluorescent |
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 62 |
| Length: | 64 in |
| Light Technology: | Fluorescent |
| Base: | Recessed Double Contact (R17d) |
| Wattage: | 80 |
| Lumens: | 5600 |