Fluorescent Lamp, High Output, T12, 60"

Item #: 0049123

Cat #: F60T12 CW HO ALTO

UPC: 046677234317

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, High Output, T12, 75 Watt, Base: Recessed Double Contact (R17d), Lumens: 5150, CRI: 62, Color Temp: 4100K, Length: 60 inch *Philips CC# 234310 - F60T12/CW/HO ALTO*

Overview

Fluorescent Lamp, High Output, T12, 75 Watt, Base: Recessed Double Contact (R17d), Lumens: 5150, CRI: 62, Color Temp: 4100K, Length: 60 inch *Philips CC# 234310 - F60T12/CW/HO ALTO*

Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.

Also known as: 046677234317, F60T12 CW HO ALTO, PHIF60T12CWHO

Specifications

Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 62
Length: 5 ft, 60 in
Wattage: 75
Lumens: 5150
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 62
Wattage: 75
Light Technology: Fluorescent
Base: Recessed Double Contact (R17d)
Length: 5 ft, 60 in
Lumens: 5150