S 960 CY 16AWG/5c UL/CSA AWM Flexing Cable Shielded

Item #: 0049110

Cat #: 7541605

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
S960 CY Oil Resistant Continuous Flex PVC Control Cable 16/5C UL CSA CE Shielded

Overview

S960 CY Oil Resistant Continuous Flex PVC Control Cable 16/5C UL CSA CE Shielded
Also known as: 7541605, SAB07851605

Specifications

Material: Copper, PVC
Color: Black
Type: UV Resistant
Volts AC: 600
Stranding: Stranded
Shielding: Shielded
Material: Copper, PVC
Type: UV Resistant
Stranding: Stranded
Color: Black
Volts AC: 600
Shielding: Shielded