ETN FAZ-D50/2 UL 1077 Industrial Mi

Item #: 0049083

Cat #: FAZD502

UPC:

$ 406.04 EA
Company wide:
0 in stock

Overview

CUTFAZD502
Also known as: FAZD502, CUTFAZD502

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 50
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 50
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D