This product has been discontinued.

55 Watt T12 High Output Fluorescent Bulb
Item #: 0049076
Cat #: F42T12/D/HO-30PK
UPC: 04667714136
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Fluorescent, High Output Lamp, 55W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 3000, CRI: 73, Color Temp: 6500K. Length: 42 in. *Philips Part # 14136-6*
Overview
Fluorescent, High Output Lamp, 55W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 3000, CRI: 73, Color Temp: 6500K. Length: 42 in. *Philips Part # 14136-6*
Also known as: 04667714136, F42T12/D/HO-30PK, PHIF42T12DHO
Specifications
| Color Temperature: | 6500 (Daylight) |
| Wattage: | 55 |
| Length: | 42 in |
| Base: | Recessed Double Contact (R17d) |
| Color Rendering Index (CRI): | 73 |
| Lumens: | 3000 |
| Light Technology: | Fluorescent |
| Color Temperature: | 6500 (Daylight) |
| Length: | 42 in |
| Color Rendering Index (CRI): | 73 |
| Light Technology: | Fluorescent |
| Wattage: | 55 |
| Base: | Recessed Double Contact (R17d) |
| Lumens: | 3000 |