
Siding Box Kit, Depth: 1.25", 1-Gang, UV Rated Plastic
Item #: 0049054
Cat #: 8081FDBLC
UPC: 018997109439
$ 12.12 EA
Company wide:
0
in stock
Siding Box Kit, Depth: 1.25 Inch, Cubic Inches: 15.5, 1-Gang, UV Rated Plastic, For Vertical Mounting of Large Fixtures on Siding
Overview
Siding Box Kit, Depth: 1.25 Inch, Cubic Inches: 15.5, 1-Gang, UV Rated Plastic, For Vertical Mounting of Large Fixtures on Siding
Also known as: 018997109439, 8081FDBLC, ARL8081FDBLC
Specifications
| Mounting: | Surface |
| Depth: | 1 1/4 in |
| Material: | Plastic |
| Gangs: | 1 |
| Cubic Inches: | 15.500 in³ |
| Mounting: | Surface |
| Material: | Plastic |
| Cubic Inches: | 15.500 in³ |
| Depth: | 1 1/4 in |
| Gangs: | 1 |