Heavy Duty Nut Driver

Item #: 0049052

Cat #: 635-3/8

UPC: 092644322631

$ 12.99 EA
Company wide:
7 in stock
Documents & Guides
Heavy Duty Nut Driver, 5/16", Yellow, Overall Length: 9"

Overview

Heavy Duty Nut Driver, 5/16", Yellow, Overall Length: 9"

Fastening nuts on threaded rod can be a struggle due to the confined space and obstructions around the rod. Lateral movement is limited. On long sections of threaded rod, traditional nut drivers bottom out so you can only get the nut so far up the rod. Klein's Heavy-Duty Nut Driver feature a through-handle, completely hollow shaft to allow for nutdriving on unlimited bolt lengths. Wrench assist provides greater torque while the magnetic tips will grab any nut appropriately.

Also known as: 092644322631, 635-3/8, KLE63538

Specifications

Type: Nut Driver, Heavy Duty
Color: Blue
Diameter: 3/8 in
Standards: California Proposition 65
Type: Nut Driver, Heavy Duty
Diameter: 3/8 in
Color: Blue
Standards: California Proposition 65