40 Watt T12 Black Light Blue Fluorescent Bulb

Item #: 0049033
Cat #: F40T12/BLACKLIGHT
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent, Black Light, 40W, Bulb: T12, Base: Medium Bi-Pin (G13), Rated Average Life: 5,000 Hrs. ***No Longer Available from Philips***

Overview

Fluorescent, Black Light, 40W, Bulb: T12, Base: Medium Bi-Pin (G13), Rated Average Life: 5,000 Hrs. ***No Longer Available from Philips***
Also known as: F40T12/BLACKLIGHT, PHIF40T12BLB

Specifications

Type: Rapid Start
Wattage: 40
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Type: Rapid Start
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Wattage: 40
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)