40 Watt T12 Rapid Start UVA Fluorescent Bulb

Item #: 0049032
Cat #: Actinic BL TL 40W/10 SLV/25
UPC:
$ 29.48 EA
Company wide:
4 in stock
Documents & Guides
Fluorescent, UVA Lamp, 40W, Bulb: T12, Base: Medium Bi-Pin (G13), Rated Average Life: 5,000 Hrs. *Philips Part # 39153-2*

Overview

Fluorescent, UVA Lamp, 40W, Bulb: T12, Base: Medium Bi-Pin (G13), Rated Average Life: 5,000 Hrs. *Philips Part # 39153-2*
Flexo print TL lamps emit almost all of their light (99.9%) in the useful UVA and visible blue wavebands – between 350 and 400 nm – and have peak intensity at 370 nm (except for the /03 version). This makes them ideal for flexo printing equipment and photopolymerization processes. In addition, the ‘R’ lamps in the family have an internal 200-degree reflector to further optimize the lamp’s overall efficiency.
Also known as: Actinic BL TL 40W/10 SLV/25, PHIACTINICBLTL40W

Specifications

Type: Rapid Start, Actinic, Insect
Wattage: 40
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Type: Rapid Start, Actinic, Insect
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Wattage: 40
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)