This product has been discontinued.

Fluorescent Lamp, High Output, T12, 36", 50W, 6500K
Item #: 0049005
Cat #: F36T12/D/HO
UPC: 046677141387
Company wide:
0
in stock
Discontinued
Documents & Guides
Fluorescent Lamp, High Output, T12, 36", 50W, 6500KFluorescent Lamp, High Output, 50 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 2500, CRI: 73, Color Temp: 6500K. Length: 36 in.
Overview
Fluorescent Lamp, High Output, T12, 36", 50W, 6500KFluorescent Lamp, High Output, 50 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 2500, CRI: 73, Color Temp: 6500K. Length: 36 in.
Also known as: 046677141387, F36T12/D/HO, PHIF36T12DHO
Specifications
| Color Temperature: | 6500 (Daylight) |
| Lumens: | 2500 |
| Base: | Recessed Double Contact (R17d) |
| Length: | 3 ft, 36 in |
| Color Rendering Index (CRI): | 73 |
| Wattage: | 50 |
| Light Technology: | Fluorescent |
| Color Temperature: | 6500 (Daylight) |
| Base: | Recessed Double Contact (R17d) |
| Color Rendering Index (CRI): | 73 |
| Light Technology: | Fluorescent |
| Lumens: | 2500 |
| Length: | 3 ft, 36 in |
| Wattage: | 50 |